Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (2)
1" (2)
1-1/2" (2)
2" (1)

MegaPress 316 Stainless Steel Reducers

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 3/4" x 1/2" MegaPress 316 Stainless Steel Reducer
3/4" x 1/2" MegaPress 316 Stainless Steel Reducer
SKU: 90335-VIEGA
Viega
SKU: 90335-VIEGA
Brand: Viega
$116.15 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 1" x 3/4" MegaPress 316 Stainless Steel Reducer
1" x 3/4" MegaPress 316 Stainless Steel Reducer
SKU: 90340-VIEGA
Viega
SKU: 90340-VIEGA
Brand: Viega
$138.35 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" x 1" MegaPress 316 Stainless Steel Reducer
1-1/2" x 1" MegaPress 316 Stainless Steel Reducer
SKU: 90345
Viega
SKU: 90345
Brand: Viega
$173.40 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" x 1-1/2" MegaPress 316 Stainless Steel Reducer
2" x 1-1/2" MegaPress 316 Stainless Steel Reducer
SKU: 90350
Viega
SKU: 90350
Brand: Viega
$216.82 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 316 Stainless Steel Reducers

MegaPress 316 Stainless Steel Reducers are Viega press fittings that join two different pipe sizes in one run. Listed sizes include 3/4 inch x 1/2 inch, 1 inch x 3/4 inch, 1-1/2 inch x 1 inch, and 2 inch x 1-1/2 inch. Each reducer in the product records is made of 316 stainless steel, uses a press connection, and includes an EPDM sealing element. Viega lists Smart Connect technology on these reducers, and the product records reference Model 5115.2. Installers choose a reducer when a branch or equipment connection needs a different pipe size than the main line. Confirming the size pair, material, and connection type before ordering keeps a job on schedule, since the wrong reducer means a second trip to the supply counter. A correct match also protects the quality of every press joint in the system.

Subcategories

  • 3/4 Inch x 1/2 Inch MegaPress 316 Reducers: The 3/4 inch x 1/2 inch MegaPress 316 Stainless Steel Reducer joins 3/4 inch and 1/2 inch pipe in a press system. Installers use it where a branch or equipment connection needs the smaller size. It is made of 316 stainless steel and includes an EPDM sealing element. Viega references Model 5115.2 for this reducer.
  • 1 Inch x 3/4 Inch MegaPress 316 Reducers: The 1 inch x 3/4 inch reducer joins 1 inch and 3/4 inch pipe using a press connection. Contractors use it to change line size within a run or at a branch. It is made of 316 stainless steel, and Viega lists Smart Connect technology on it. The product record references Model 5115.2.
  • 1-1/2 Inch x 1 Inch MegaPress 316 Reducers: The 1-1/2 inch x 1 inch reducer joins 1-1/2 inch and 1 inch pipe. Installers use it for size changes on larger runs. It uses a press connection and an EPDM sealing element. Viega lists 316 stainless steel as the material.
  • 2 Inch x 1-1/2 Inch MegaPress 316 Reducers: The 2 inch x 1-1/2 inch reducer is the largest size pair in the product records, joining 2 inch and 1-1/2 inch pipe. Installers use it for size changes on larger runs. It is made of 316 stainless steel and uses a press connection with an EPDM sealing element. The record references Model 5115.2.

Buying Guide

Start with the two pipe sizes the joint has to connect, because a reducer is defined by its size pair. The reducers in the product records cover 3/4 inch x 1/2 inch, 1 inch x 3/4 inch, 1-1/2 inch x 1 inch, and 2 inch x 1-1/2 inch. Confirm the larger and smaller ends against the drawing before anything else.

Next, match the system. MegaPress 316 Stainless Steel Reducers use a press connection, so the rest of the run should be compatible press components for the same pipe size. Each reducer in the records lists 316 stainless steel as the material and an EPDM sealing element, so check both against the fluid, temperature, and pressure of the application. Viega product records reference Model 5115.2, a useful number to keep on hand when reordering or checking a spec sheet.

Finally, plan the whole job. Count every transition in the run and order each size pair together, so work does not stall waiting on a single fitting. Review the manufacturer's complete installation instructions before pressing anything, since the product records do not cover them. When the application is uncertain, verify with Viega documentation or the SupplyHouse team before committing to a fitting for the job.

Frequently Asked Questions

What sizes do MegaPress 316 Stainless Steel Reducers come in?

The product records for MegaPress 316 Stainless Steel Reducers show 3/4 inch x 1/2 inch, 1 inch x 3/4 inch, 1-1/2 inch x 1 inch, and 2 inch x 1-1/2 inch. Confirm the exact size pair on the product page before ordering.

What are MegaPress 316 Stainless Steel Reducers made of?

MegaPress 316 Stainless Steel Reducers in the product records are made of 316 stainless steel. They include an EPDM sealing element. The connection type listed is press.

Who makes MegaPress 316 Stainless Steel Reducers?

The MegaPress 316 Stainless Steel Reducers in the records are listed under the Viega brand. The product records reference Model 5115.2 and list Smart Connect technology.

What connection type do MegaPress 316 Stainless Steel Reducers use?

MegaPress 316 Stainless Steel Reducers use a press connection, according to the product records. Pair them with press components sized for the same pipe.

How do I pick the correct MegaPress 316 Stainless Steel Reducer?

Start with the two pipe sizes the joint connects, then match the listed size pair, such as 2 inch x 1-1/2 inch. Check the material and connection type against the system. For questions the product records do not answer, verify with Viega documentation or the SupplyHouse team.

Didn't find what you're looking for? 
Let us know
.