MegaPress 316 Stainless Steel Unions are press-connection unions from Viega, made of 316 stainless steel for use on Schedule 5 to Schedule 40 stainless steel pipe. The model 5160 union comes in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in. sizes and uses EPDM sealing elements with grip rings and separator rings. Viega also makes a 316 union with FKM sealing elements, model 6860. The press connection uses Smart Connect Technology. A union gives installers a place to break a stainless line apart for equipment service or replacement without cutting the pipe run. Viega's market categories for the model 5160 include commercial, residential and industrial applications, and the fitting carries an ABS Confirmation of Product Type Approval. Choosing the size and sealing element before ordering keeps the union matched to the stainless pipe schedule and the service conditions.
Subcategories
Buying Guide
Start with the pipe. Viega's model 5160 union is made for Schedule 5 to Schedule 40 stainless steel pipe, so confirm the schedule on the job before choosing a size.
Pick the size next. The model 5160 comes in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in. sizes, and the union should match the nominal pipe size. Weight grows with size, from 0.624 lb at 1/2 in. to 3.956 lb at 2 in., so plan handling for the larger unions.
Check the sealing element. MegaPress 316 Stainless Steel Unions in the model 5160 use EPDM sealing elements, while Viega's model 6860 union uses FKM sealing elements and an aramid fiber gasket. Compare the service media and temperature with Viega's documentation, and contact Viega customer service for pressure and temperature ratings.
Verify the installation requirements in Viega's documentation before pressing, and confirm the project specification and local code allow press connections on the system.
Compare the approvals the project requires with the product documentation. The model 5160 carries an ABS Confirmation of Product Type Approval.
Document the size, model number and sealing element on the order so the crew receives the correct union. Keeping the model number on the order prevents mismatched sealing elements when EPDM and FKM unions are both used on the same project.
Frequently Asked Questions
What are MegaPress 316 stainless steel unions made of?
MegaPress 316 Stainless Steel Unions from Viega are made of 316 stainless steel. The model 5160 uses EPDM sealing elements, grip rings and separator rings. Viega's model 6860 FKM union is also 316 stainless steel.
What pipe do MegaPress 316 unions work with?
Viega designs the MegaPress 316 union, model 5160, for Schedule 5 to Schedule 40 stainless steel pipe. The connection is a press connection with Smart Connect Technology. Confirm the pipe schedule on the job before ordering.
What sizes do MegaPress 316 stainless steel unions come in?
The Viega model 5160 MegaPress 316 union comes in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in. sizes. Weight ranges from 0.624 lb at 1/2 in. to 3.956 lb at 2 in. Check the size against the nominal pipe size before ordering.
What's the difference between the 5160 and 6860 MegaPress unions?
Both MegaPress 316 stainless steel unions are made of 316 stainless steel for Schedule 5 to Schedule 40 pipe. The model 5160 uses EPDM sealing elements, and the model 6860 uses FKM sealing elements with an aramid fiber gasket. Match the sealing element to the service.
Where do I find pressure and temperature ratings for MegaPress 316 unions?
Viega's product pages for the MegaPress 316 unions point to Viega customer service for pressure and temperature ratings. The model 6860 page also points to its Downloads section. Get the ratings for the exact union before specifying it on a system.