Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/2" (1)
2" (1)
2-1/2" (1)
3" (1)
4" (1)

Price Range
–

$100 to $200 (3)
$200 to $300 (2)
$400 to $500 (2)
$600 to $700 (1)

MegaPress 304 Stainless Steel Flanges

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" MegaPress 304 FKM Stainless Steel Flange, 4 Bolt Pattern
$141.61 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3/4" MegaPress 304 FKM Stainless Steel Flange, 4 Bolt Pattern
$136.53 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" MegaPress 304 FKM Stainless Steel Flange, 4 Bolt Pattern
$192.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" MegaPress 304 FKM Stainless Steel Flange, 4 Bolt Pattern
$251.78 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" MegaPress 304 FKM Stainless Steel Flange, 4 Bolt Pattern
$285.63 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2-1/2" MegaPress XL FKM 304 Stainless Steel Flange, 4 Bolt Pattern
$441.41 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 3" MegaPress XL FKM 304 Stainless Steel Flange, 4 Bolt Pattern
$483.61 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" MegaPress XL FKM 304 Stainless Steel Flange, 8 Bolt Pattern
$638.51 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress 304 Stainless Steel Flanges

MegaPress 304 Stainless Steel Flanges are Viega press x FNPT flanges with a 4 bolt pattern and 304 stainless steel construction. Sizes include 1/2", 3/4", 1", 1-1/2", and 2" nominal, and each is rated for 200 psi from 0 to 250 degrees F. Viega designs MegaPress Stainless 304 fittings for use with off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe to form a complete press system. The product notes say the flanges are approved for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications. They also call for installation by a licensed professional. Contractors use a press flange where a stainless press run meets a flanged connection. Size and rating matter because flange diameter and length change with each nominal size, so the dimensions are worth checking against the job.

Subcategories

  • 1/2" and 3/4" Flanges: The 1/2" flange measures 3.54 in diameter by 2.19 in length, and the 3/4" flange measures 3.94 in by 2.52 in. Both are press x FNPT in 304 stainless steel and rated for 200 psi. Contractors use the smaller sizes on smaller stainless press runs.
  • 1" Flange: The 1" MegaPress 304 flange is press x FNPT with a 4 bolt pattern and measures 4.33 in diameter by 2.76 in length. It is rated for 200 psi from 0 to 250 degrees F. Viega designs the 304 stainless line for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe.
  • 1-1/2" Flange: The 1-1/2" MegaPress 304 flange measures 4.92 in diameter by 3.44 in length. It is press x FNPT in 304 stainless steel with a 4 bolt pattern. The rating is 200 psi from 0 to 250 degrees F. Contractors use it to connect a stainless press system to flanged equipment.
  • 2" Flange: The 2" MegaPress 304 flange is the largest size listed, at 5.91 in diameter by 3.62 in length. It is press x FNPT with a 4 bolt pattern and a 200 psi rating. The product notes say a licensed professional should install it.

Buying Guide

Start with the nominal size, since the flange size has to match the press pipe and the mating hardware. Listed sizes include 1/2", 3/4", 1", 1-1/2", and 2", and the dimensions grow with size, from 3.54 in diameter at 1/2" to 5.91 in diameter at 2". Length also changes with size, from 2.19 in at 1/2" to 3.62 in at 2", so check clearance at the connection.

Next, confirm the pipe. Viega designs MegaPress Stainless 304 fittings for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe, so verify the pipe schedule before ordering.

Then check the service. The listings show 200 psi and 0 to 250 degrees F. The product notes list residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications. Confirm the specific application against the notes and local code.

When comparing MegaPress 304 Stainless Steel Flanges, also look at the connection type. The listed flanges are press x FNPT with a 4 bolt pattern, so confirm the mating hardware matches the 4 bolt pattern and the female thread.

Finally, plan for a licensed professional. The product notes say the item should be installed by a licensed professional, so confirm who is installing before the order is placed and the job is scheduled.

Frequently Asked Questions

What pressure and temperature are MegaPress 304 Stainless Steel Flanges rated for?

The MegaPress 304 Stainless Steel Flanges listed here are rated for 200 psi and 0 to 250 degrees F. The rating applies to the 1/2", 3/4", 1", 1-1/2", and 2" sizes.

What pipe do MegaPress 304 Stainless Steel Flanges work with?

Viega designs MegaPress Stainless 304 fittings for off-the-shelf Schedule 10 to Schedule 40 stainless steel pipe. Together with the flange they form a complete press system. Verify the pipe schedule before ordering.

What connection type do MegaPress 304 Stainless Steel Flanges use?

The listed MegaPress 304 Stainless Steel Flanges are press x FNPT with a 4 bolt pattern. Each is made of 304 stainless steel.

Can MegaPress 304 Stainless Steel Flanges be used on fuel oil or compressed air lines?

The product notes say these flanges are approved for residential and low pressure steam, compressed air, fire protection, and many fuel and oil applications. Many does not mean all, so confirm the specific application and local code. The notes also say a licensed professional should install the item.

How big are MegaPress 304 Stainless Steel Flanges?

MegaPress 304 Stainless Steel Flanges include sizes from 1/2" to 2" nominal. The 1/2" flange is 3.54 in diameter by 2.19 in long, and the 2" flange is 5.91 in diameter by 3.62 in long.

Didn't find what you're looking for? 
Let us know
.