Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Size
–
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
Price Range
–
$50 to $60 Filter (1)
$50 to $60 (1)
$70 to $80 Filter (1)
$70 to $80 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
MegaPress Fittings
MegaPress Transition Couplings (P x FTG)
MegaPress Transition Couplings (P x FTG)
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
76585 Compare Checkbox
Compare
1" MegaPress Transition Coupling, P x FTG
SKU:
76585
Viega
SKU:
76585
Brand:
Viega
–
+
$58.03
each
ADD TO CART
Add to List
In Stock
Get 82 by
Tomorrow, Nov 19
Total Available: 444
In Stock
Get 82 by
Tomorrow, Nov 19
Total Available: 444
Add to List
76590 Compare Checkbox
Compare
1-1/4" MegaPress Transition Coupling, P x FTG
SKU:
76590
Viega
SKU:
76590
Brand:
Viega
–
+
$79.59
each
ADD TO CART
Add to List
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 179
In Stock
Get 20 by
Tomorrow, Nov 19
Total Available: 179
Add to List
76595 Compare Checkbox
Compare
1-1/2" MegaPress Transition Coupling, P x FTG
SKU:
76595
Viega
SKU:
76595
Brand:
Viega
–
+
$107.69
each
ADD TO CART
Add to List
In Stock
Get 30 by
Tomorrow, Nov 19
Total Available: 227
In Stock
Get 30 by
Tomorrow, Nov 19
Total Available: 227
Add to List
76600 Compare Checkbox
Compare
2" MegaPress Transition Coupling, P x FTG
SKU:
76600
Viega
SKU:
76600
Brand:
Viega
–
+
$153.39
each
ADD TO CART
Add to List
In Stock
Get 19 by
Tomorrow, Nov 19
Total Available: 204
In Stock
Get 19 by
Tomorrow, Nov 19
Total Available: 204
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About MegaPress Transition Couplings (P x FTG)
MegaPress Transition Couplings (P x FTG) have press x fitting ends, and are used to join Schedule 10 to Schedule 40 steel pipes, particularly in carbon steel press applications.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video