Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$100 to $200 (6)

MegaPressG Press x FPT Unions

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" Press x Female MegaPressG Union (P x F)
$102.22 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 3/4" Press x Female MegaPressG Union (P x F)
$100.59 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 1-1/4" Press x Female MegaPressG Union (P x F)
1-1/4" Press x Female MegaPressG Union (P x F)
SKU: 25666-VIEGA
Viega
SKU: 25666-VIEGA
Brand: Viega
$164.80 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 1" Press x Female MegaPressG Union (P x F)
$124.24 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1-1/2" Press x Female MegaPressG Union (P x F)
1-1/2" Press x Female MegaPressG Union (P x F)
SKU: 25671-VIEGA
Viega
SKU: 25671-VIEGA
Brand: Viega
$189.80 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 2" Press x Female MegaPressG Union (P x F)
2" Press x Female MegaPressG Union (P x F)
SKU: 25676-VIEGA
Viega
SKU: 25676-VIEGA
Brand: Viega
$198.53 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About MegaPressG Press x FPT Unions

MegaPressG Press x FPT Unions are Viega unions with a press connection on one end and a female connection on the other. The Viega MegaPressG unions on this page are listed for gas applications and include 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch sizes. A union joins two pipe sections in a way that allows them to be separated later, which helps when a connected component needs service. Because each union has a press end and a female end, installers can join a pressed gas line to a mating component at the female end. Size and connection type should match the pipe and the mating part, and the gas application should be verified against local code before ordering. Getting those details right keeps the install moving and prevents a return trip for the correct fitting.

Subcategories

  • 1/2 and 3/4 Inch MegaPressG Unions: Viega MegaPressG Press x Female unions in 1/2 inch and 3/4 inch sizes are listed with a gas application. Installers use them where a press-connected gas line needs a union connection at those pipe sizes. Both sizes follow the press by female (P x F) configuration. Confirm the size against the pipe before ordering.
  • 1 Inch MegaPressG Unions: The 1 inch Viega MegaPressG Press x Female Union lists a gas application and a 1 inch size. Contractors use it for gas runs of that size where a union is needed. It follows the press by female (P x F) configuration, with a press end and a female end. Match the female end to the mating component.
  • 1-1/4 and 1-1/2 Inch MegaPressG Unions: Viega MegaPressG Press x Female unions in 1-1/4 inch and 1-1/2 inch sizes are listed with a gas application. Installers use them on larger gas piping runs that need a union connection. Both sizes follow the press by female (P x F) configuration. Check the pipe size and the mating part before ordering.

Buying Guide

Start with the application. The Viega MegaPressG unions on this page list a gas application, so confirm the system is gas piping and that local code allows the fitting before ordering.

Next, match the size. The listed sizes include 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch. The press end should match the pipe being joined, and the female end should match the component it connects to.

Then check the configuration. Product names list a press by female (P x F) arrangement. When selecting MegaPressG Press x FPT Unions, confirm the female end matches the mating component, since a mismatch is easy to miss on a takeoff and costly to fix on the jobsite.

Finally, confirm compatibility with the rest of the system. Pipe material, press tooling, and pressure limits are not stated in the short product descriptions, so check the full Viega product literature and local code for those details. Planning every fitting for the run before ordering, and counting sizes carefully, prevents a return trip for a mismatched union.

Contractors who work from a written fitting list for each gas run catch size errors before the order ships, which keeps crews on schedule and avoids extra supply house runs. Written lists also make reorders simpler.

Frequently Asked Questions

What are MegaPressG Press x FPT Unions used for?

MegaPressG Press x FPT Unions are Viega unions listed with a gas application. Each has a press end and a female end, so installers use them to join a pressed gas line to a mating component. Verify the system type and local code before ordering.

What sizes do MegaPressG Press x FPT Unions come in?

The Viega MegaPressG union listings include 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch sizes. Each size is listed with a gas application. Check the product page for the size that matches the pipe.

Are MegaPressG unions listed for water or only gas?

MegaPressG Press x FPT Unions on this page list a gas application. The short product descriptions do not state any other application. Check the Viega product literature before using one on a different service.

Who makes the MegaPressG unions?

The MegaPressG Press x FPT Unions on this page are manufactured by Viega. The 3/4 inch listing states that directly, and the other sizes list Viega as the brand. Contractors can confirm model details on each product page.

How do I read the P x F label on a MegaPressG union?

P x F stands for press by female. MegaPressG Press x FPT Unions use a press end for the pressed line and a female end for the mating component. Match each end to what it connects before ordering.

Didn't find what you're looking for? 
Let us know
.