Apply to be a TradeMaster!
Main product image of 3" Stainless Steel ANSI RF Threaded Flange
Magnifying glass
Hover image to zoom

3" Stainless Steel ANSI RF Threaded Flange

SKU:
A435-48
Rating:
(2)
Q&A:
(0)
3" Stainless Steel ANSI RF Threaded Flange
Magnifying glass
Hover image to zoom
$136.96 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Standards Met
ANSI Standards Met
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Pressure Rating
150 psi

Description

–
3" Stainless Steel ANSI RF Threaded Flange

Specs

–
Product Type:

Flange

Size:

3"

Standards Met:

ANSI

Material:

Stainless Steel

Connection Type:

Threaded

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

better than expected

honey processing
build it
Az.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

India

Made in India. little upset since I tried to order US stuff and inner side is not fully flush. Need to see more information before to order
andrew
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy