Shop Resideo Sale
Main product image of 4" Stainless Steel ANSI RF Threaded Flange
Magnifying glass
Hover image to zoom

4" Stainless Steel ANSI RF Threaded Flange

SKU:
A435-64
Rating:
(2)
Q&A:
(0)
4" Stainless Steel ANSI RF Threaded Flange
Magnifying glass
Hover image to zoom
$187.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Standards Met
ANSI Standards Met
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Pressure Rating
150 psi

Description

–
4" Stainless Steel ANSI RF Threaded Flange

Note: Image may not represent actual item.

Specs

–
Product Type:

Flange

Size:

4"

Standards Met:

ANSI

Material:

Stainless Steel

Connection Type:

Threaded

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

better than expected

honey processing
build it
Az.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

India

Made in India. little upset since I tried to order US stuff and inner side is not fully flush. Need to see more information before to order
andrew
NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy