Apply to be a TradeMaster!
Main product image of 1-1/2" Stainless Steel ANSI RF Blind Flange
Magnifying glass
Hover image to zoom
1-1/2" Stainless Steel ANSI RF Blind Flange
Magnifying glass
Hover image to zoom
$72.72 each
In Stock
In Stock
Get 1 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Standards Met
ANSI Standards Met
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Blind Connection
Product Highlight: Pressure Rating
150 psi

Description

1-1/2" Stainless Steel ANSI RF Blind Flange

Note: Image may not represent actual item.

Specs

Product Type:

Flange

Size:

1-1/2"

Standards Met:

ANSI

Material:

Stainless Steel

Connection Type:

Blind

Pressure Rating:

150 psi

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: number of bolt holes in 3 and 4 inch blind stainless steel flanges. thank you.

Asked by Jim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3" model has 4 bolts, and the 4" flange would have 8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy