Apply to be a TradeMaster!
Main product image of 6" Stainless Steel ANSI RF Weld-Neck Flange
Magnifying glass
Hover image to zoom
6" Stainless Steel ANSI RF Weld-Neck Flange
Magnifying glass
Hover image to zoom
$397.19 each
In Stock
In Stock
Get 1 Fri, Jul 3
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Standards Met
ANSI Standards Met
Product Highlight: Material
Stainless Steel
Product Highlight: Pressure Rating
150 psi

Description

6" Stainless Steel ANSI RF Weld-Neck Flange

Specs

Product Type:

Flange

Size:

6"

Standards Met:

ANSI

Material:

Stainless Steel

Pressure Rating:

150 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy