Apply to be a TradeMaster!
Main product image of 4" Stainless Steel ANSI RF Socket-Weld Flange
Magnifying glass
Hover image to zoom

4" Stainless Steel ANSI RF Socket-Weld Flange

SKU:
A453L-64
Rating:
(0)
Q&A:
(0)
4" Stainless Steel ANSI RF Socket-Weld Flange
Magnifying glass
Hover image to zoom
$213.50 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Standards Met
ANSI Standards Met
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Socket-Weld Connection
Product Highlight: Pressure Rating
150 psi

Description

–
4" Stainless Steel ANSI RF Socket-Weld Flange

Note: Image may not represent actual item.

Specs

–
Product Type:

Flange

Size:

4"

Standards Met:

ANSI

Material:

Stainless Steel

Connection Type:

Socket-Weld

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy