Apply to be a TradeMaster!
Main product image of Semiconductor Fuse Holder, 600 VAC, 400A, 1MSC103
Magnifying glass
Hover image to zoom

Semiconductor Fuse Holder, 600 VAC, 400A, 1MSC103

Brand:
Mersen
SKU:
1MSC103
Rating:
(0)
Q&A:
(0)
Semiconductor Fuse Holder, 600 VAC, 400A, 1MSC103
Magnifying glass
Hover image to zoom
$84.63 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
The Mersen 1MSC103 is a Semi-conductor 600VAC 400A Fuse Holder.

Specs

–
Product Type:

Fuse Holder

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy