Apply to be a TradeMaster!
Main product image of Power Distribution Block, 3 Poles, 1000 VAC/VDC, 135A, 63133
Magnifying glass
Hover image to zoom

Power Distribution Block, 3 Poles, 1000 VAC/VDC, 135A, 63133

Brand:
Mersen
SKU:
63133
Rating:
(0)
Q&A:
(0)
Power Distribution Block, 3 Poles, 1000 VAC/VDC, 135A, 63133
Magnifying glass
Hover image to zoom
$28.22 each
In Stock
In Stock
Get 19 Thu, Oct 29 - Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000 VAC/1000 VDC
Product Highlight: Amperage
135 Amps

Description

–
3 Poles, 135 Amp, 2/0-14 AWG Primary, 4-14 AWG Secondary, Polycarbonate Power Distribution Block. 1000 VAC/VDC, 1 Primary Connection, 2.91 Inch Long x 3.08 Inch Deep x 2.81 Inch High.

Specs

–
Poles:

3

Voltage:

1000 VAC/1000 VDC

Amperage:

135

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy