Apply to be a TradeMaster!
Main product image of 3-Pole Copper Intermediate Power Distribution Block, 500 MCM-4 AWG to (10) 6-14 AWG, 66483
Magnifying glass
Hover image to zoom

3-Pole Copper Intermediate Power Distribution Block, 500 MCM-4 AWG to (10) 6-14 AWG, 66483

Brand:
Mersen
SKU:
66483
Rating:
(0)
Q&A:
(0)
3-Pole Copper Intermediate Power Distribution Block, 500 MCM-4 AWG to (10) 6-14 AWG, 66483
Magnifying glass
Hover image to zoom
$264.70 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Mersen 66483 is a 3P Copper Intermediate Power Distribution Block 500-4 TO 10EA-6-14AWG.

Features:
  • Standard
  • 600 V
  • 380 Ampere
  • 3 Pole
  • 1 Primary Openings Per Pole
  • 4 AWG TO 500 KCMIL Primary Opening Wire Size
  • 10 Secondary Openings Per Pole
  • 14 TO 6 AWG Secondary Opening Wire Size
  • Conductor Material Copper
  • (3) 08570, Dead Front Polycarbonate Cover
  • Tin Plated Copper Connector
  • Glass Filled Polycarbonate Housing
  • Size 5.2 inch L X 4 inch W X 2.62 inch H
  • Approval UL, CSA
  • 66000 Model

Specs

–
AWG:

4

6-14

Product Type:

Terminal Block

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy