Apply to be a TradeMaster!
Main product image of Monobloc Surge-Trap Surge Protector, 120/150VAC, 200VDC, 6kA, 83230502
Magnifying glass
Hover image to zoom

Monobloc Surge-Trap Surge Protector, 120/150VAC, 200VDC, 6kA, 83230502

Brand:
Mersen
SKU:
83230502
Rating:
(0)
Q&A:
(0)
Monobloc Surge-Trap Surge Protector, 120/150VAC, 200VDC, 6kA, 83230502
Magnifying glass
Hover image to zoom
$79.97 each
In Stock
In Stock
Get 45 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
150v, 200v, 120v

Description

–
Type 2+3 surge protection device (SPD) for transient overvoltages, with Imax from 20 to 6 kA, slim monobloc design. The Surge-Trap Monobloc STMT23 Series range is suitable for fine protection of sensitive equipment.

Specs

–
Voltage:

150v

200v

120v

Product Type:

Surge Protector