Apply to be a TradeMaster!
Main product image of Semiconductor Fuse, 600V, 150A, A100P150-4TI
Magnifying glass
Hover image to zoom

Semiconductor Fuse, 600V, 150A, A100P150-4TI

Brand:
Mersen
SKU:
A100P150-4TI
Rating:
(0)
Q&A:
(0)
Semiconductor Fuse, 600V, 150A, A100P150-4TI
Magnifying glass
Hover image to zoom
$506.51 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
The Mersen Electrical Power A100P150-4TI is a Semiconductor, Rectifier, High Voltage Fuses. It has a voltage rating of 1000 VAC, 750 VDC, current rating of 150 Ampere.

Features:
  • Semiconductor Protection Fuse
  • Type Round, Semiconductor
  • Characteristics Fast Acting
  • Voltage Rating 1000 VAC, 750 VDC
  • Current Rating 150 Ampere
  • Interrupting Rating 100 Kiloampere (AC/DC)
  • Indication Type Blown-Fuse (Trigger Indicator)
  • Terminal Type Blades, Bolt-In
  • Diameter 1.5 Inch
  • Length 5.72 Inch
  • Approval UL
  • Body Material Glass-Melamine Laminate
  • Contact Material Tin-Plated Copper/Brass, Silver-Plated Copper
  • Mounting Type Clip/Bolt
  • Application UPS Systems, AC/DC Drives, Reduced Voltage Motor Starters and Other 1000 V or Less Semiconductor Device
  • Low I2t Minimizes Damage to Protected Components on Short Circuit
  • Controlled Arc Voltage Reduces Stress to Circuit Components During Fuse Clearing
  • Wide Range of a Ratings

Specs

–
Voltage:

600V

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy