Apply to be a TradeMaster!
Main product image of Semiconductor Fuse, 250V, 600A, A25X600-4
Magnifying glass
Hover image to zoom

Semiconductor Fuse, 250V, 600A, A25X600-4

Brand:
Mersen
SKU:
A25X600-4
Rating:
(0)
Q&A:
(0)
Semiconductor Fuse, 250V, 600A, A25X600-4
Magnifying glass
Hover image to zoom
$135.77 each
In Stock
In Stock
Get 25 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
600 Amps

Description

–
The Mersen Electrical Power A25X600-4 is a Semiconductor, Rectifier, High Voltage Fuses. It has a voltage rating of 250 VAC, current rating of 600 Ampere.

Features:
  • Semiconductor Protection Fuse
  • Type Round, Semiconductor
  • Characteristics Fast Acting
  • Voltage Rating 250 VAC
  • Current Rating 600 Ampere
  • Interrupting Rating 10.6 Kiloampere (AC)
  • Indication Type Blown-Fuse
  • Terminal Type Blades, Bolt-In
  • Diameter 1.5 Inch
  • Length 3.84 Inch
  • Approval UL
  • Application Protection of Heavy Duty Rectifiers and Similar Heavy Power Supplies
  • Low L2t Minimizes Damage to Protected Components on Short Circuit
  • Controlled Arc Voltage Reduces Stress to Circuit Components During Fuse Clearing
  • Choice of Mounting Types Helps in Equipment Design

Specs

–
Voltage:

250v

Product Type:

Fuse

Amperage:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy