Apply to be a TradeMaster!
Main product image of Amp-Trap SmartSpot Class RK1 Time-Delay Fuse, 250V, 75A, A2D75R
Magnifying glass
Hover image to zoom

Amp-Trap SmartSpot Class RK1 Time-Delay Fuse, 250V, 75A, A2D75R

Brand:
Mersen
SKU:
A2D75R
Rating:
(0)
Q&A:
(0)
Amp-Trap SmartSpot Class RK1 Time-Delay Fuse, 250V, 75A, A2D75R
Magnifying glass
Hover image to zoom
$36.78 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
75 Amps

Description

–
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.

Specs

–
Product Type:

Fuse

Voltage:

250v

Amperage:

75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774