Apply to be a TradeMaster!
Main product image of Form 600 Fast-Acting Current-Limiting Fuse, 500 VDC, 200A, A2Y200-4
Magnifying glass
Hover image to zoom

Form 600 Fast-Acting Current-Limiting Fuse, 500 VDC, 200A, A2Y200-4

Brand:
Mersen
SKU:
A2Y200-4
Rating:
(0)
Q&A:
(0)
Form 600 Fast-Acting Current-Limiting Fuse, 500 VDC, 200A, A2Y200-4
Magnifying glass
Hover image to zoom
$271.50 each
In Stock
In Stock
Get 50 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
200 Amps

Description

–
Mersen Form 600 fuses are the original current-limiting fuses, predating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.

Specs

–
Voltage:

500v

Amperage:

200

Product Type:

Fuse