Apply to be a TradeMaster!
Main product image of Semiconductor Protection Fuse, 500V, 450A, P-Blade Terminal, A50P450-4
Magnifying glass
Hover image to zoom

Semiconductor Protection Fuse, 500V, 450A, P-Blade Terminal, A50P450-4

Brand:
Mersen
SKU:
A50P450-4
Rating:
(0)
Q&A:
(0)
Semiconductor Protection Fuse, 500V, 450A, P-Blade Terminal, A50P450-4
Magnifying glass
Hover image to zoom
$146.04 each
In Stock
In Stock
Get 20 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
450 Amps

Description

–
A50P Amp-Trap Form 101 high speed fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement.

Specs

–
Product Type:

Fuse

Voltage:

500v

Amperage:

450