Apply to be a TradeMaster!
Main product image of Semiconductor Protection Fuse, 500 VAC/VDC, 100A, High Speed, A50QS100-4
Magnifying glass
Hover image to zoom

Semiconductor Protection Fuse, 500 VAC/VDC, 100A, High Speed, A50QS100-4

Brand:
Mersen
SKU:
A50QS100-4
Rating:
(0)
Q&A:
(0)
Semiconductor Protection Fuse, 500 VAC/VDC, 100A, High Speed, A50QS100-4
Magnifying glass
Hover image to zoom
$48.34 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
500v

Description

–
A50QS Amp-Trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features - lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.

Specs

–
Amperage:

100

Product Type:

Fuse

Voltage:

500v