Apply to be a TradeMaster!
Main product image of Semiconductor Protection Fuse, 600 VAC, 20A, High-Speed Fast Acting, A60X20-1
Magnifying glass
Hover image to zoom

Semiconductor Protection Fuse, 600 VAC, 20A, High-Speed Fast Acting, A60X20-1

Brand:
Mersen
SKU:
A60X20-1
Rating:
(0)
Q&A:
(0)
Semiconductor Protection Fuse, 600 VAC, 20A, High-Speed Fast Acting, A60X20-1
Magnifying glass
Hover image to zoom
$46.31 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
20 Amps

Description

–
A60X Amp-Trap Form 101 high speed fuses are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000A sizes are of compact, hockey-puck design, able to provide high power protection in a small space.

Specs

–
Voltage:

600V

Product Type:

Fuse

Amperage:

20