Apply to be a TradeMaster!
Main product image of Class RK1 Time-Delay UL Power Fuse, 600 VAC/VDC, 150A, A6D150R
Magnifying glass
Hover image to zoom

Class RK1 Time-Delay UL Power Fuse, 600 VAC/VDC, 150A, A6D150R

Brand:
Mersen
SKU:
A6D150R
Rating:
(0)
Q&A:
(0)
Class RK1 Time-Delay UL Power Fuse, 600 VAC/VDC, 150A, A6D150R
Magnifying glass
Hover image to zoom
$134.19 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
600V

Description

–
Amp-Trap 2000 time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.

Specs

–
Amperage:

150

Product Type:

Fuse

Voltage:

600V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy