Apply to be a TradeMaster!
Main product image of Class RK1 Time-Delay UL Power Fuse, 600 VAC/VDC, 50A, Ferrule Terminal, A6D50R
Magnifying glass
Hover image to zoom

Class RK1 Time-Delay UL Power Fuse, 600 VAC/VDC, 50A, Ferrule Terminal, A6D50R

Brand:
Mersen
SKU:
A6D50R
Rating:
(0)
Q&A:
(0)
Class RK1 Time-Delay UL Power Fuse, 600 VAC/VDC, 50A, Ferrule Terminal, A6D50R
Magnifying glass
Hover image to zoom
$32.49 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
600V

Description

–
Amp-Trap 2000 time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.

Specs

–
Amperage:

50

Voltage:

600V

Product Type:

Fuse