Apply to be a TradeMaster!
Main product image of Form 600 Special-Purpose DC Fuse, 500V, 400A, A6Y400-5
Magnifying glass
Hover image to zoom

Form 600 Special-Purpose DC Fuse, 500V, 400A, A6Y400-5

Brand:
Mersen
SKU:
A6Y400-5
Rating:
(0)
Q&A:
(0)
Form 600 Special-Purpose DC Fuse, 500V, 400A, A6Y400-5
Magnifying glass
Hover image to zoom
$598.02 each
In Stock
In Stock
Get 17 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
400 Amps

Description

–
Mersen Form 600 fuses are the original current-limiting fuses, predating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.

Specs

–
Voltage:

500v

Amperage:

400

Product Type:

Fuse

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy