Apply to be a TradeMaster!
Main product image of Semiconductor Protection Fuse, 700 VAC/650 VDC, 200A, Very Fast Acting, A70P200-4
Magnifying glass
Hover image to zoom

Semiconductor Protection Fuse, 700 VAC/650 VDC, 200A, Very Fast Acting, A70P200-4

Brand:
Mersen
SKU:
A70P200-4
Rating:
(0)
Q&A:
(0)
Semiconductor Protection Fuse, 700 VAC/650 VDC, 200A, Very Fast Acting, A70P200-4
Magnifying glass
Hover image to zoom
$117.89 each
In Stock
In Stock
Get 5 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
650V, 700V
Product Highlight: Amperage
200 Amps

Description

–
A70P Amp-Trap Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.

Specs

–
Voltage:

650V

700V

Amperage:

200

Product Type:

Fuse