Apply to be a TradeMaster!
Main product image of Semiconductor Protection Fuse, 700 VAC/650 VDC, 250A, Very Fast Acting, A70P250-4
Magnifying glass
Hover image to zoom

Semiconductor Protection Fuse, 700 VAC/650 VDC, 250A, Very Fast Acting, A70P250-4

Brand:
Mersen
SKU:
A70P250-4
Rating:
(0)
Q&A:
(0)
Semiconductor Protection Fuse, 700 VAC/650 VDC, 250A, Very Fast Acting, A70P250-4
Magnifying glass
Hover image to zoom
$191.99 each
In Stock
In Stock
Get 19 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps
Product Highlight: Voltage
700V, 650V

Description

–
A70P Amp-Trap Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.

Specs

–
Amperage:

250

Voltage:

700V

650V

Product Type:

Fuse