Apply to be a TradeMaster!
Main product image of Semiconductor Protection Fuse, 700 VAC/VDC, 125A, High Speed, A70QS125-4
Magnifying glass
Hover image to zoom

Semiconductor Protection Fuse, 700 VAC/VDC, 125A, High Speed, A70QS125-4

Brand:
Mersen
SKU:
A70QS125-4
Rating:
(0)
Q&A:
(0)
Semiconductor Protection Fuse, 700 VAC/VDC, 125A, High Speed, A70QS125-4
Magnifying glass
Hover image to zoom
$108.24 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
700V
Product Highlight: Amperage
125 Amps

Description

–
A70QS Amp-Trap high speed fuses were developed in response to the need for improved overall performance of 700V semiconductor fuses for new equipment requirements. A70QS fuses have lower I2t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc.

Specs

–
Product Type:

Fuse

Voltage:

700V

Amperage:

125