Apply to be a TradeMaster!
Main product image of Lead-Free French Cylindrical Fuse, 690 VAC/700 VDC, 63A, High Speed, A70QS63-22F
Magnifying glass
Hover image to zoom

Lead-Free French Cylindrical Fuse, 690 VAC/700 VDC, 63A, High Speed, A70QS63-22F

Brand:
Mersen
SKU:
A70QS63-22F
Rating:
(0)
Q&A:
(0)
Lead-Free French Cylindrical Fuse, 690 VAC/700 VDC, 63A, High Speed, A70QS63-22F
Magnifying glass
Hover image to zoom
$55.98 each
In Stock
In Stock
Get 18 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
700V, 690v
Product Highlight: Amperage
63 Amps

Description

–
The Mersen Electrical Power A70QS63-22F is a Semiconductor, Rectifier, High Voltage Fuses. It has a current rating of 63 Ampere, interrupting rating of 200 Kiloampere (AC), 100 Kiloampere (DC).

Features:
  • Characteristics High Speed
  • Voltage Rating 690 VAC, 700 VDC
  • Current Rating 63 Ampere
  • Interrupting Rating 200 Kiloampere (AC), 100 Kiloampere (DC)
  • Terminal Type Ferrule
  • Designated Size 22 x 58
  • Size 22 MM Dia x 58 MM L
  • Approval UL, CSA, IEC
  • Body Style Cylindrical, Non-Rejection
  • Material Ceramic
  • Mounting Type Clip
  • Application Small Inverters, UPS Systems, Solid State Relays, Motor Drives and Similar 700 V or Less Equipment
  • These Premium Amp-Trap French Cylindrical Semiconductor Fuses Are an Extension of the Popular A70QS Product Line
  • International 14 x 51 MM and 22 x 58 MM Sizes for Worldwide Acceptance
  • Ferrule Mount Upto 100A for Design Versatility
  • Very Low Copper Loss for Improved Semiconductor Protection
  • Superior Cycling Ability for Longer Life on Difficult Cyclic Loading Applications

Specs

–
Voltage:

700V

690v

Product Type:

Fuse

Amperage:

63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy