Apply to be a TradeMaster!
Cartridge Fuse, 100 VDC, 10A, 20x127mm, CC1051CPGRB20.127/10

Cartridge Fuse, 100 VDC, 10A, 20x127mm, CC1051CPGRB20.127/10

Brand:
Mersen
SKU:
CC1051CPGRB20.127/10
Rating:
(0)
Q&A:
(0)
Cartridge Fuse, 100 VDC, 10A, 20x127mm, CC1051CPGRB20.127/10
$126.23 each
In Stock
In Stock
Get 9 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V
Product Highlight: Amperage
10 Amps

Description

–
The Mersen CC1051CPGRB20.127/10 is a 10A 100VDC 20X127 Cartridge Fuse A089494.

Features:
  • 127 mm
  • UL, CE Approval
  • 1000 TO 1500 VAC Voltage Rating
  • 20.6 mm Diameter
  • 100 Kiloampere Interrupting Rating
  • 6 TO 63 Ampere Current Rating
  • Ferrule Terminal Type
  • Fast Acting, Current Limiting Characteristics

Specs

–
Product Type:

Fuse

Voltage:

100V

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy