Apply to be a TradeMaster!
Main product image of gG Ferrule Fuse Link, 500 VAC, 16A, MFP-FR10GG50V16I
Magnifying glass
Hover image to zoom

gG Ferrule Fuse Link, 500 VAC, 16A, MFP-FR10GG50V16I

Brand:
Mersen
SKU:
MFP-FR10GG50V16I
Rating:
(0)
Q&A:
(0)
gG Ferrule Fuse Link, 500 VAC, 16A, MFP-FR10GG50V16I
Magnifying glass
Hover image to zoom
$31.49 each
In Stock
In Stock
Get 7 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
500v
Product Highlight: Amperage
16 Amps

Description

–
Mersen aM and gG fuse-links cover a wide range of physical sizes and ampere ratings for 400, 500, and 690VAC for protection in electrical distribution circuits and various industrial applications. Most ratings are available in size 8x31 and size 10x38 with an optional indicator, and in size 14x51 and 22x58 with an optional striker to activate an auxiliary contact. Size 10x38 is also available with striker. All cylindrical fuse-links have ceramic bodies and silver-plated contacts.

Cylindrical fuse-links "gG" are used for the protection of cables, motors and LV-networks. They limit and cut off unacceptable overcurrents and short-circuit currents up to their nominal breaking capacity. Cylindrical fuse-links "gG" also protect electrical equipment and installations against the dynamic effect of high short-currents.

Our technology and process was designed to ensure highly reliable technical performance.

Specs

–
Product Type:

Fuse Link

Voltage:

500v

Amperage:

16