Apply to be a TradeMaster!
Main product image of Fuse, 6900V, MSP-F1017203
Magnifying glass
Hover image to zoom

Fuse, 6900V, MSP-F1017203

Brand:
Mersen
SKU:
MSP-F1017203
Rating:
(0)
Q&A:
(0)
Fuse, 6900V, MSP-F1017203
Magnifying glass
Hover image to zoom
$79.79 each
In Stock
In Stock
Get 9 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
6900V

Description

–
These Protistor size 14x51 have been designed to protect power semi conductors, complying with standard IEC 60269-1 and -4. They are extremely high interrupting rating fuses: 690VAC, with large band of ratings (current rating 1 to 63A).

Two models are existing: with or without trip-indicator.

Specs

–
Product Type:

Fuse

Voltage:

6900V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy