Apply to be a TradeMaster!
Main product image of Class R Fuse Reducer, 600V, 60A Fuse/100A Clip, R166
Magnifying glass
Hover image to zoom

Class R Fuse Reducer, 600V, 60A Fuse/100A Clip, R166

Brand:
Mersen
SKU:
R166
Rating:
(0)
Q&A:
(0)
Class R Fuse Reducer, 600V, 60A Fuse/100A Clip, R166
Magnifying glass
Hover image to zoom
$49.21 each
In Stock
In Stock
Get 26 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. Fuse reducers are sold in pairs unless otherwise noted.

Specs

–
Product Type:

Fuse Reducer

Voltage:

600V