Apply to be a TradeMaster!
Main product image of Class R Fuse Reducer, 250V/600V, 200-600A, R622
Magnifying glass
Hover image to zoom

Class R Fuse Reducer, 250V/600V, 200-600A, R622

Brand:
Mersen
SKU:
R622
Rating:
(0)
Q&A:
(0)
Class R Fuse Reducer, 250V/600V, 200-600A, R622
Magnifying glass
Hover image to zoom
$311.27 each
In Stock
In Stock
Get 10 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 250v
Product Highlight: Amperage
600, 200 Amps

Description

–
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. Fuse reducers are sold in pairs unless otherwise noted.

Specs

–
Voltage:

600V

250v

Amperage:

600

200

Product Type:

Fuse Reducer