Apply to be a TradeMaster!
Main product image of Fast-Acting Cylindrical Fuse, Class H, 100A, 250V, RF100
Magnifying glass
Hover image to zoom

Fast-Acting Cylindrical Fuse, Class H, 100A, 250V, RF100

Brand:
Mersen
SKU:
RF100
Rating:
(0)
Q&A:
(0)
Fast-Acting Cylindrical Fuse, Class H, 100A, 250V, RF100
Magnifying glass
Hover image to zoom
$109.69 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
250 V

Description

–
Cylindrical Fast-Acting Fuse: H, 100 A, 5-7/8" OAL, 1-1/16" Dia. 250V, 10 kA at AC, FWGE.

Specs

–
Amperage:

100

Voltage:

250 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy