Apply to be a TradeMaster!
Main product image of Fast-Acting Cylindrical Fuse, Class H, 30A, 600V, RFS30
Magnifying glass
Hover image to zoom

Fast-Acting Cylindrical Fuse, Class H, 30A, 600V, RFS30

Brand:
Mersen
SKU:
RFS30
Rating:
(0)
Q&A:
(0)
Fast-Acting Cylindrical Fuse, Class H, 30A, 600V, RFS30
Magnifying glass
Hover image to zoom
$53.98 each
In Stock
In Stock
Get 26 Thu, Oct 29 - Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600 V

Description

–
Cylindrical Fast-Acting Fuse: H, 30 A, 5" OAL, 13/16" Dia. 600V, 10 kA at AC, FWGE.

Specs

–
Amperage:

30

Voltage:

600 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy