Apply to be a TradeMaster!
Main product image of Split-Phase Surge-Trap Surge Suppressor, 120/240V, NEMA-2, STT2240SPG
Magnifying glass
Hover image to zoom

Split-Phase Surge-Trap Surge Suppressor, 120/240V, NEMA-2, STT2240SPG

Brand:
Mersen
SKU:
STT2240SPG
Rating:
(0)
Q&A:
(0)
Split-Phase Surge-Trap Surge Suppressor, 120/240V, NEMA-2, STT2240SPG
Magnifying glass
Hover image to zoom
$167.82 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
The Mersen Electrical Power STT2240SPG is a Surge Suppressors - Protection Devices - Line Conditioners. It has a voltage rating of 120/240 VAC.

Features:
  • Surge Protection Device
  • Type Compact
  • Voltage Rating 120/240 VAC
  • Frequency Rating 50 to 60 Hz
  • Circuit Configuration Single/Split Phase
  • Surge Current per Phase 200 Kiloampere
  • Modes of Protection L-N, L-L
  • Response Time Less Than 25 Nanosecond
  • Connection Type 16 Inch Integral Lead
  • Operating Temperature -40 to 85 Deg C
  • Enclosure NEMA 2
  • Size 3.7 Inch W x 2.37 Inch D x 3.702 Inch H
  • Mounting Panel
  • Application AC Distribution, Power Supply, Telecommunication, IT/Data Center, Industrial, Commercial, Residential
  • Approval UL 1449, UL (Canada and US)
  • Max Discharge Current 50 Kiloampere Per Phase
  • Nominal Discharge Current 20 Kiloampere
  • The Surge Trap Type 1 SPD Meets Requirements for UL 1449 Third Edition
  • It Provides a Two Year Warranty
  • Offers an Economical Replacement for the Former Surge Arrestor Category
  • The Surge Trap Type 1 SPD Features TPMOV Technology Inside Making it a No-Fuse Surge Suppressor that Does Not Require the Use of Additional Overcurrent Protection
  • It Can Be Installed Upstream or Downstream of the Main Disconnect
  • Compact Design
  • No Additional Overcurrent Protection Devices Required
  • Includes Status LEDs
  • 2 Year Warranty

Specs

–
Voltage:

120v

240v

Product Type:

Surge Protector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy