Apply to be a TradeMaster!
Main product image of Surge-Trap Type 1 Surge Protector, 240/120V, 100kA, STXP240S10
Magnifying glass
Hover image to zoom

Surge-Trap Type 1 Surge Protector, 240/120V, 100kA, STXP240S10

Brand:
Mersen
SKU:
STXP240S10
Rating:
(0)
Q&A:
(0)
Surge-Trap Type 1 Surge Protector, 240/120V, 100kA, STXP240S10
Magnifying glass
Hover image to zoom
$1,498.69 each
In Stock
In Stock
Get 50 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v

Description

–
The Surge-Trap Type 1 STXP Series offers a balance of redundant surge protection in a compact form factor with flexible installation options. Catalog numbers in this series can be panel mounted, side mounted,and have a separate optional flush mount cover. Additionally, the STXP series has options for remote indication and comes standard with LED indication on each phase. The STXP series incorporates TPMOV technology for maximum safety and does not require additional overcurrent protection. Suitable for installation on both the line and load side of a panel, the STXP is ideal for everything from service entrances to machine-specific control panels.

Specs

–
Voltage:

120v

240v

Product Type:

Surge Protector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy