Apply to be a TradeMaster!
Main product image of Surge-Trap Type 1 Surge Protector, 480Y/277V, 100kA, STXT480Y10A
Magnifying glass
Hover image to zoom

Surge-Trap Type 1 Surge Protector, 480Y/277V, 100kA, STXT480Y10A

Brand:
Mersen
SKU:
STXT480Y10A
Rating:
(0)
Q&A:
(0)
Surge-Trap Type 1 Surge Protector, 480Y/277V, 100kA, STXT480Y10A
Magnifying glass
Hover image to zoom
$2,449.56 each
In Stock
In Stock
Get 1 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 480V

Description

–
The Surge-Trap Type 1 STXT Series has standard EMI/RFI Filtering, LED indication on each phase, optional remote indication, and surge capacities up to 200kA. The STXT features TPMOV technology inside, making it the safest product available, and does not require additional overcurrent protection. With line or load side installation flexibility, this unit is a great fit from the service entrance all the way down to each distribution and/or branch panel.

Specs

–
Product Type:

Surge Protector

Voltage:

277v

480V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774