Apply to be a TradeMaster!
Main product image of Class RK5 Time-Delay UL Power Fuse, 250 VAC/VDC, 125A, TR125R
Magnifying glass
Hover image to zoom

Class RK5 Time-Delay UL Power Fuse, 250 VAC/VDC, 125A, TR125R

Brand:
Mersen
SKU:
TR125R
Rating:
(0)
Q&A:
(0)
Class RK5 Time-Delay UL Power Fuse, 250 VAC/VDC, 125A, TR125R
Magnifying glass
Hover image to zoom
$54.24 each
In Stock
In Stock
Get 3 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
125 Amps
Product Highlight: Voltage
250v

Description

–
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Specs

–
Amperage:

125

Voltage:

250v

Product Type:

Fuse