Shop Resideo Sale
Main product image of Time Delay Cylindrical Fuse, Class RK5, 150A, TR150R
Magnifying glass
Hover image to zoom

Time Delay Cylindrical Fuse, Class RK5, 150A, TR150R

Brand:
Mersen
SKU:
TR150R
Rating:
(0)
Q&A:
(0)
Time Delay Cylindrical Fuse, Class RK5, 150A, TR150R
Magnifying glass
Hover image to zoom
$54.09 each
In Stock
In Stock
Get 13 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VAC/250 VDC
Product Highlight: Amperage
150 Amps

Description

–
Cylindrical Time Delay Fuse: RK5, 150 A, 40.3 mm Dia. 20 kA at DC & 200 kA at AC, Fiberglass, Polyester.

Specs

–
Voltage:

250 VAC/250 VDC

Amperage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy