Apply to be a TradeMaster!
Main product image of Class RK5 Ferrule Time-Delay Fuse, 250 VAC/VDC, 350A, TR350R
Magnifying glass
Hover image to zoom

Class RK5 Ferrule Time-Delay Fuse, 250 VAC/VDC, 350A, TR350R

Brand:
Mersen
SKU:
TR350R
Rating:
(0)
Q&A:
(0)
Class RK5 Ferrule Time-Delay Fuse, 250 VAC/VDC, 350A, TR350R
Magnifying glass
Hover image to zoom
$100.54 each
In Stock
In Stock
Get 133 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Amperage
350 Amps

Description

–
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Specs

–
Product Type:

Fuse

Voltage:

250v

Amperage:

350