Apply to be a TradeMaster!
Main product image of Class J DIN-Rail Fuse Holder, 600 VAC/VDC, 30A, Single Pole, US3J1
Magnifying glass
Hover image to zoom

Class J DIN-Rail Fuse Holder, 600 VAC/VDC, 30A, Single Pole, US3J1

Brand:
Mersen
SKU:
US3J1
Rating:
(0)
Q&A:
(0)
Class J DIN-Rail Fuse Holder, 600 VAC/VDC, 30A, Single Pole, US3J1
Magnifying glass
Hover image to zoom
$73.33 each
In Stock
In Stock
Get 6 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
0

Description

–
Mersen UltraSafe Modular 600 Volt Fuse Holders for Class J fuses introduce a new level of safety and ease for installing or replacing Class J fuses. UltraSafe holders qualify as "finger-safe" to an IP20 grade of protection under IEC standards. The US3J accommodates 30A Class J or 22 x 58 mm French Ferrule* fuses. The US6J is for 60A Class J fuses. UltraSafe holders are available in compact 1, 2, or 3 pole units, with or without blown-fuse indicators in each pole. Multi-pole units can also be made up in the field by using the multiplepole Assembly Kits. All units have provisions for locking in the open position for safety during fuse changeouts or equipment servicing. US3J and US6J holders can be snap-mounted to 35 mm DIN-rail and they have a unique latch which will stay open to allow re-positioning of the holder in the future. UltraSafe body material is tough and durable polyamide.

*Holder not UL listed when installed with French Ferrule fuses.

RECOMMENDED FUSE USAGE:

*US3J, US6J use with AJT, A4J, HSJ

Specs

–
Product Type:

Fuse Holder

Voltage:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy