Apply to be a TradeMaster!
Main product image of Fuse Holder, 2 Pole, DIN Rail Mount, 600 VAC/VDC, 60A, US6J2I
Magnifying glass
Hover image to zoom

Fuse Holder, 2 Pole, DIN Rail Mount, 600 VAC/VDC, 60A, US6J2I

Brand:
Mersen
SKU:
US6J2I
Rating:
(0)
Q&A:
(0)
Fuse Holder, 2 Pole, DIN Rail Mount, 600 VAC/VDC, 60A, US6J2I
Magnifying glass
Hover image to zoom
$130.77 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC/600 VDC
Product Highlight: Amperage
60 Amps

Description

–
2 Pole, 600 VAC/VDC, 60 Amp, DIN Rail Mount Fuse Holder. Compatible with J Class, 58mm Long x 2.56 Inch Wide and 22mm Diameter Fuse.

Specs

–
Poles:

2

Voltage:

600 VAC/600 VDC

Amperage:

60

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy