Apply to be a TradeMaster!
Main product image of Fuse Holder, 3 Pole, DIN Rail Mount, 600 VAC/VDC, 60A, US6J3
Magnifying glass
Hover image to zoom

Fuse Holder, 3 Pole, DIN Rail Mount, 600 VAC/VDC, 60A, US6J3

Brand:
Mersen
SKU:
US6J3
Rating:
(0)
Q&A:
(0)
Fuse Holder, 3 Pole, DIN Rail Mount, 600 VAC/VDC, 60A, US6J3
Magnifying glass
Hover image to zoom
$170.64 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC/600 VDC
Product Highlight: Amperage
60 Amps

Description

–
3 Pole, 600 VAC/VDC, 60 Amp, DIN Rail Mount Fuse Holder. Compatible with J Class, 58mm Long x 3.84 Inch Wide and 22mm Diameter Fuse.

Specs

–
Poles:

3

Voltage:

600 VAC/600 VDC

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy