Shop Resideo Sale
Main product image of Fuse Holder, 1 Pole, DIN Rail Mount, 600 VDC, 30A, USM1I
Magnifying glass
Hover image to zoom

Fuse Holder, 1 Pole, DIN Rail Mount, 600 VDC, 30A, USM1I

Brand:
Mersen
SKU:
USM1I
Rating:
(0)
Q&A:
(0)
Fuse Holder, 1 Pole, DIN Rail Mount, 600 VDC, 30A, USM1I
Magnifying glass
Hover image to zoom
$49.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC/600 VDC
Product Highlight: Amperage
30 Amps

Description

–
1 Pole, 600 VDC and 600 VAC, 30 Amp, DIN Rail Mount Fuse Holder. Compatible with CC Class, 1-1/2 Inch Long x 0.69 Inch Wide and 13/32 Inch Diameter Fuse.

Specs

–
Poles:

1 Pole

Voltage:

600 VAC/600 VDC

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy