Apply to be a TradeMaster!
Main product image of Fuse Holder, 3 Pole, DIN Rail Mount, 1000 VDC, 30A, USM3
Magnifying glass
Hover image to zoom

Fuse Holder, 3 Pole, DIN Rail Mount, 1000 VDC, 30A, USM3

Brand:
Mersen
SKU:
USM3
Rating:
(0)
Q&A:
(0)
Fuse Holder, 3 Pole, DIN Rail Mount, 1000 VDC, 30A, USM3
Magnifying glass
Hover image to zoom
$84.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
800 VAC/1000 VDC

Description

–
3 Pole, 1000 VDC and 800 VAC, 30 Amp, DIN Rail Mount Fuse Holder. Compatible with CC Class, 1-1/2 Inch Long x 2.07 Inch Wide and 13/32 Inch Diameter Fuse.

Specs

–
Poles:

3

Amperage:

30

Voltage:

800 VAC/1000 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy