Apply to be a TradeMaster!
Main product image of 10" x 10" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 1010L90C
Magnifying glass
Hover image to zoom

10" x 10" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 1010L90C

Brand:
Milbank
SKU:
1010L90C
Rating:
(0)
Q&A:
(0)
10" x 10" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 1010L90C
Magnifying glass
Hover image to zoom
$134.08 each
In Stock
In Stock
Get 8 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
10" x 10"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

This item is a 10" x 10" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 1010L90C manufactured by Milbank.

Specs

Angle:

90°

Material:

Steel

Size:

10" x 10"

NEMA Rating:

1

Product Type:

90° Elbow

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy