Apply to be a TradeMaster!
Main product image of 16" x 16" x 6" NEMA 1 Screw Cover Junction Box, Steel, Gray, No Knockouts, 16166-SC1-NK
Magnifying glass
Hover image to zoom

16" x 16" x 6" NEMA 1 Screw Cover Junction Box, Steel, Gray, No Knockouts, 16166-SC1-NK

Brand:
Milbank
SKU:
16166-SC1-NK
Rating:
(0)
Q&A:
(0)
16" x 16" x 6" NEMA 1 Screw Cover Junction Box, Steel, Gray, No Knockouts, 16166-SC1-NK
Magnifying glass
Hover image to zoom
$91.56 each
In Stock
In Stock
Get 12 Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
16" x 16" x 6"
Product Highlight: Color
Gray

Description

This item is a 16" x 16" x 6" NEMA 1 Screw Cover Junction Box, Steel, Gray, No Knockouts, 16166-SC1-NK manufactured by Milbank.

Specs

Color:

Gray

NEMA Rating:

1

Product Type:

Junction Box Cover

Size:

16" x 16" x 6"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy