Apply to be a TradeMaster!
Main product image of 24" x 24" x 8" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 24248-WSC2
Magnifying glass
Hover image to zoom

24" x 24" x 8" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 24248-WSC2

Brand:
Milbank
SKU:
24248-WSC2
Rating:
(0)
Q&A:
(0)
24" x 24" x 8" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 24248-WSC2
Magnifying glass
Hover image to zoom
$390.43 each
In Stock
In Stock
Get 14 Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
24" x 24" x 8"
Product Highlight: Color
Gray

Description

This item is a 24" x 24" x 8" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 24248-WSC2 manufactured by Milbank.

Specs

NEMA Rating:

12

3

1

Product Type:

Junction Box Cover

Color:

Gray

Size:

24" x 24" x 8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy