Apply to be a TradeMaster!
Main product image of 30" x 30" x 12" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 303012-WSC2
Magnifying glass
Hover image to zoom

30" x 30" x 12" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 303012-WSC2

Brand:
Milbank
SKU:
303012-WSC2
Rating:
(0)
Q&A:
(0)
30" x 30" x 12" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 303012-WSC2
Magnifying glass
Hover image to zoom
$903.66 each
In Stock
In Stock
Get 4 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
30" x 30" x 12"
Product Highlight: Color
Gray

Description

This item is a 30" x 30" x 12" NEMA 1/3/12 Gasketed Screw Cover Junction Box, Steel, Gray, 303012-WSC2 manufactured by Milbank.

Specs

Size:

30" x 30" x 12"

Color:

Gray

Product Type:

Junction Box Cover

NEMA Rating:

3

12

1

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy